This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Height-adjustable support leg with 2×250 V and 1×AIR 760 mm

Article no.: 933708 760

Select article variation and quantity

Depth (mm) Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Width 80 mm
Depth 760 mm
clear width 680 mm
Height adjustment range 650 mm - 900 mm
Power supply Mains operated
suitable for worktop depth 800 mm
Type of product Power module

Identification numbers & Classifications

Article number 933708 760
Manufacturer number 933708 760

Description

Version:

Of folded sheet steel, with cross bracing. With 2 threads M10 for optional fitting of height adjustment screws No. 930100 size M10.
With two light-current sockets (250 V) fully wired and one quick-release compressed air socket supplied loose.

Colour:

Light grey RAL 7035 powder-coated.

Note:

No additional modules can be fitted.

Suitable products

Spare parts

Direct purchase

Sign in to your Account

To shopping cart