• The item cannot be ordered due to missing prices.

Rear panel 2-piece 2000 mm

Article no.: 933615 2000
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for worktop length (mm) Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Series KOMBI-filebænk
    Height 2-part 630 mm
    Width 1,840 mm
    suitable for worktop length 2,000 mm
    Type of product Rear panel

    Identification numbers & Classifications

    Article number 933615 2000
    EAN / GTIN 4045197280411
    Manufacturer number 933615 2000

    Description

    Version:

    Made of folded sheet metal, 25 mm high.

    Application:

    As back wall, cover, visual element, and additional stabilisation.

    Suitable for:

    Support legs No. 933620; 933621; 933622; 933625; 933626; 933627; 933632; 933633; 933703933708; 937103.
    For installation between two support legs.

    Colour:

    Light grey RAL 7035 powder-coated.

    Note:

    Fitting a rear panel increases the load capacity of the workbench by 400 kg.
    Direct purchase

    Sign in to your Account

    To shopping cart