• The item cannot be ordered due to missing prices.

Tool cabinet complete with drawers, can be lifted by crane 200 kg, 36×24G, Type / number of drawers: 5/6

Article no.: 932411 5/6
New product
5/6
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Type / number of drawers Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 200
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 25
  • Drawer usable area in G: 36×24

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 200 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Height adjustment interval 25 mm
Drawer usable area in G 36×24
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 1,250 mm
Width 1,020 mm
Depth 793 mm
Usable height 900 mm
Drawer usable width 900 mm
Drawer usable depth 600 mm
Drawer usable width in G 36
Drawer usable depth in G 24
Number of drawers 6
Type of product Tool cabinet

Identification numbers & Classifications

Article number 932411 5/6
EAN / GTIN 4067263118190
Manufacturer number 932411 5/6

Description

Version:

Completely equipped tool cabinet in 40×28G, with drawers 36×24G. Cabinet can be centrally locked by a cylinder lock. With 4 rotating eyelets for attaching to load hooks. With two locking rods for secure transport, can be locked with padlock (not included, padlock with a shackle diameter of max. 6 mm is suitable). With 4 U-profile feet for transport by pallet truck, truck forks can be inserted underneath from the front and side. Extremely robust and reinforced frame design made of sheet metal. Can be locked centrally with a cylinder lock. 100% full extension drawers with differential runners. Drawers with slots at 25-mm intervals to take slotted dividers (from drawer front height 75 mm). An anti-tilt device prevents more than one drawer being opened at one time.

Colour:

Body and drawer body RAL 7035 light grey, drawer fronts and cover top RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey. Cover top not configurable, always RAL 7016 anthracite.

Attention:

Only partially suitable for outdoor use, should not be exposed to weather-related influences.

Note:

When lifting and transporting the cabinet, make sure the drawers are well secured within the casing; the locking rods must have been locked.

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart