• The item cannot be ordered due to missing prices.

Swing-door auxiliary cabinet without raised edge, with pull-out shelf 800 mm

Article no.: 932122 800
800
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Door opening angle: 250
  • Height adjustment interval: 25

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Door opening angle 250 degrees
Height adjustment interval 25 mm
Drawer usable area in G 36×20
Cylinder lock modular lock barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 800 mm
Width 1,000 mm
Depth 700 mm
Usable height 650 mm
Drawer usable width 900 mm
Drawer usable depth 500 mm
Drawer usable width in G 36
Drawer usable depth in G 20
Weight 54 kg
Type of product Machine auxiliary cabinet

Identification numbers & Classifications

Article number 932122 800
EAN / GTIN 4062406277093
Manufacturer number 932122 800

Description

Version:

Tool auxiliary cabinet 40×28G. With swing doors, can be locked centrally with a cylinder lock.
An anti-tilt device prevents more than one drawer being opened at one time.
Equipped with 2 × full extension shelves with 75 kg load capacity.

Fitted with:

Number of pull-out shelves: 2

Colour:

Cabinet body and drawer body RAL 7035 light grey, drawer fronts and cupboard doors RAL 7016 anthracite grey, powder-coated. Drawer body and pull-out shelf not configurable, always RAL 7035 light grey.

Note:

Suitable drawers 36×20G.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart