{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.2 mm | |
Drawer runner extension | Anti-tilt lock | |
Door opening angle | 250 degrees | |
Height adjustment interval | 25 mm | |
Cylinder lock | modular lock barrel | |
Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
Height | 1,025 mm | |
Width | 750 mm | |
Depth | 700 mm | |
Usable height | 850 mm | |
Electronic locking system can be retrofitted | yes | |
Weight | 65 kg | |
Type of product | Machine auxiliary cabinet |
Article number | 932110 1025 | |
EAN / GTIN | 4062406098292 | |
Manufacturer number | 932110 1025 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |