{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.2 mm | |
Drawer/pull-out shelf load capacity | 75 kg | |
Drawer runner extension (partial/full extension) | 100 % | |
Drawer runner extension | Anti-tilt lock | |
Door opening angle | 250 degrees | |
Height adjustment interval | 25 mm | |
Drawer usable area in G | 26×20 | |
Cylinder lock | modular lock barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 800 mm | |
Width | 750 mm | |
Depth | 700 mm | |
Usable height | 650 mm | |
Drawer usable width | 650 mm | |
Drawer usable depth | 500 mm | |
Drawer usable width in G | 26 | |
Drawer usable depth in G | 20 | |
Weight | 45 kg | |
Type of product | Machine auxiliary cabinet |
Article number | 932105 800 | |
EAN / GTIN | 4062406277086 | |
Manufacturer number | 932105 800 |