• The item cannot be ordered due to missing prices.

Drawer, 200 kg, 56×24G, Drawer front height: 75mm

Article no.: 931555 75
Standard configurations usually have faster delivery times.

Select article variation and quantity

Drawer front height (mm) Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 200
  • Drawer runner extension (partial/full extension): 100
  • Drawer usable area in G: 56×24
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 200 kg
Drawer runner extension (partial/full extension) 100 %
Drawer usable area in G 56×24
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Drawer usable width × usable depth in G 56×24G
Front height 75 mm
Usable height 50 mm
Usable width 1,400 mm
Usable depth 600 mm
Usable width in G 56
Usable depth in G 24
with individual drawer release system no
Application range Tool cabinet
Weight 22 kg
Type of product Drawer

Identification numbers & Classifications

Article number 931555 75
EAN / GTIN 4062406065034
Manufacturer number 931555 75

Description

Version:

100% full extension drawers with differential runners. Aluminium handle with labelling strips that can be exchanged and rewritten.
Slots at 50-mm/2G intervals to take slotted dividers (from drawer front height 75 mm).
Load capacity 200 kg.

Suitable for:

Tool cabinet casing 56×24G No. 931535.

Supplied with:

Drawers each complete with 1 pair drawer runner rails.

Colour:

Drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Note:

Only GridLine divider inserts can be used in the widths 2G, 4G, 6G, 8G, 10G or 12 G.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart