This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Door for the cabinet frame, Usable height: 600mm

Article no.: 931061 600

Select article variation and quantity

Usable height (mm) Unit price incl. VAT
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Application range Tool cabinet
Door stop right-hand
Type of product Door

Identification numbers & Classifications

Article number 931061 600
Manufacturer number 931061 600

Description

Version:

Doors of sheet metal with a cylinder lock.

Suitable for:

Tool cabinet casing No. 931035.

Colour:

RAL 7016 anthracite, powder coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart