{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.2 mm | |
Drawer/pull-out shelf load capacity | 75 kg | |
Drawer runner extension (partial/full extension) | 100 % | |
Drawer usable area in G | 20×24 | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Drawer usable width × usable depth in G | 20×24G | |
Front height | 150 mm | |
Usable height | 125 mm | |
Usable width | 500 mm | |
Usable depth | 600 mm | |
Usable width in G | 20 | |
Usable depth in G | 24 | |
with individual drawer release system | no | |
Application range | Tool cabinet | |
Weight | 14 kg | |
Type of product | Drawer |
Article number | 931043 150 | |
EAN / GTIN | 4062406064303 |