This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Workbench block cabinet of sheet steel

Article no.: 930910

Select article variation and quantity

Unit price incl. VAT
  • Design version: Angle iron section construction
  • Drawer/pull-out shelf load capacity: 100
  • Drawer runner extension (partial/full extension): 90
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Angle iron section construction
Drawer/pull-out shelf load capacity 100 kg
Drawer runner extension (partial/full extension) 90 %
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 800 mm
Width 630 mm
Depth 600 mm
Type of product Open workbench unit

Identification numbers & Classifications

Article number 930910
Manufacturer number 930910

Description

Version:

For workbench No. 930950 with 1 drawer (120 mm usable height) and 1 door.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart