• The item cannot be ordered due to missing prices.

Power track of sheet steel 1500 mm

Article no.: 929670 1500

Select article variation and quantity

suitable for workbenches with worktop length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Height above the worktop 210 mm
Depth 75 mm
Plug type, input GST plug-in system
Nominal voltage 250 V
Type of current AC
On/Off switch no
Number of sockets type F 2
Socket type F
suitable for type 1500
Type of product Power module

Identification numbers & Classifications

Article number 929670 1500
EAN / GTIN 4062406118716
Manufacturer number 929670 1500

Description

Version:

With 2 Schuko sockets, German version fully wired and pre-drilled with one hole for the user to install a quick-release compressed air socket. Not modular, available only in this version.

Colour:

RAL 7035 light grey powder coated.

Note:

Suitable for screwing on to the worktop. Not suitable for installation between support columns.
No additional modules can be fitted. NOT a modular system.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart