{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Workbench height | 850 mm | |
Workbench/desk load capacity - maximum distributed load (on wood) | 250 kg | |
Insert thickness | 30 mm | |
Worktop length | 2,000 mm | |
Worktop depth | 700 mm | |
Worktop thickness | 30 mm | |
Weight | 35 kg | |
Type of product | Work table |
Article number | 929600 2000 | |
EAN / GTIN | 4062406118747 | |
Manufacturer number | 929600 2000 |