• The item cannot be ordered due to missing prices.

Fixed storage shelf with 4 shelf supports 1

Article no.: 929581 1
New product

Select article variation and quantity

Type Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 100
  • Material: Galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
Material Galvanised
Usable width 515 mm
Usable depth 590 mm
Type of product Storage shelf

Identification numbers & Classifications

Article number 929581 1
EAN / GTIN 4067263118886
Manufacturer number 929581 1

Description

Version:

Galvanized storage shelf made of sheet metal, capacity of up to 100 kg. Fits behind 540 mm high door and in the open centre part.

Suitable for:

HOLEX workbenches No. 929500929570.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart