• The item cannot be ordered due to missing prices.

Workbench with 4 drawers and 1 swing door 1500 mm

Article no.: 929510 1500
1500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT
  • Workbench height: 850
  • Drawer/pull-out shelf load capacity: 100
  • Workbench/desk load capacity - maximum distributed load (on wood): 700
  • Insert thickness: 40
  • Drawer runner extension (partial/full extension): 90

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.5 mm
Workbench height 850 mm
Drawer/pull-out shelf load capacity 100 kg
Workbench/desk load capacity - maximum distributed load (on wood) 700 kg
Insert thickness 40 mm
Drawer runner extension (partial/full extension) 90 %
Door opening angle 180 degrees
Height adjustment 20 mm
Cylinder lock modular barrel
Colour selection RAL 7035, RAL 7016, RAL 5005
Height 850 mm
Worktop length 1,500 mm
Worktop depth 700 mm
Worktop thickness 40 mm
Support cabinet width 1,200 mm
Support cabinet depth 630 mm
Drawer usable width 490 mm
Drawer usable depth 520 mm
Door height (right) 360 mm
Number of drawers 4
Material of worktop Beech marine ply
Surface worktop clear varnished
Workbench can be locked centrally yes
Workbench for installation in a row no – the worktop projection is too large
Weight 92 kg
Type of product Workbench

Identification numbers & Classifications

Article number 929510 1500
EAN / GTIN 4062406117771
Manufacturer number 929510 1500

Description

Version:

  • Worktop 40 mm thick, non-warping beech marine ply, finished with clear UV varnish.
  • Frame - welded sheet metal.
  • Drawers of sheet metal with low-friction rollers of Delrin.
  • Sheet metal doors with plastic grips, opening angle 180° and self-closing hinges.
  • Central cylinder lock with 2 keys.

Fitted with:

Drawer front height (left): 180; 180; 180
Drawer front height (right) mm: 180
Door height (right): 360

Optional extras:

For suitable storage shelf see No. 929581.

Colour:

Body RAL 7035 light grey, fronts anthracite RAL 7016, powder-coated, internal shelves and storage shelves on top galvanized.

Note:

Other colours available for fronts: RAL 7035 light grey, RAL 5005 signal blue. No special paint finishes available.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart