• The item cannot be ordered due to missing prices.

PC holder, Type: W

Article no.: 928752 W
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 15
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 15 kg
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 150 mm
Width 280 mm
Depth 185 mm
Usable width 200 mm
Weight 1.3 kg
Type of product PC holder

Identification numbers & Classifications

Article number 928752 W
EAN / GTIN 4062406281731
Manufacturer number 928752 W

Description

Version:

PC support of sheet metal for bolting to a worktop. Attachment position can be freely selected.
For horizontal storage of the PC.

Colour:

Light grey RAL 7035, powder-coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart