• The item cannot be ordered due to missing prices.

Drawing holder A2/A1

Article no.: 928740 A2/A1
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type A2/A1
    Height above the worktop 820 mm
    Swivel arm reach 628 / 813
    Swivel arm working length 510 / 695 mm
    Number of magnetic clips 4
    Number of drawing holder arms 2
    Type of base Screw-on base
    maximum paper size A1
    Type of product Drawing holder

    Identification numbers & Classifications

    Article number 928740 A2/A1
    EAN / GTIN 4062406194321
    Manufacturer number 928740 A2/A1

    Description

    Version:

    Pivoting drawing holder of aluminium with two drawing display arms.
    The pivoted arms can be swung away, set at a desired angle and adjusted for height.
    The screw-on base can be attached to the worktop at a central attachment point.

    Supplied with:

    Supplied with 4 magnetic clips No. 974880 size 1.

    Downloads & documents

    Suitable products

    Accessories

    Direct purchase

    Sign in to your Account

    To shopping cart