• The item cannot be ordered due to missing prices.

Top-mounted cabinet with roller shutter 2000 mm

Article no.: 928710 2000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Width (mm) Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Hoffmann perforated panel grid interval 9×9 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 962 mm
Width 2,000 mm
Depth 250 mm
Usable height 845 mm
Usable width 1950 mm
Usable depth 140 mm
Type of product Add-on cabinet

Identification numbers & Classifications

Article number 928710 2000
EAN / GTIN 4062406117658
Manufacturer number 928710 2000

Description

Version:

Cabinet of sheet metal with double rear wall (dust protection). Sheet steel perforated panel with □ 9×9 mm holes at 37 mm pitch. Anodised roller shutter with 2 plastic handles and closure bar with a cylinder lock.

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart