• The item cannot be ordered due to missing prices.

Adapter cable for lighting unit US/2

Article no.: 928640 US/2

Select article variation and quantity

Version Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Description Adapter cable with industrial and Schuko plug
Cable length 2 m
Plug type, input GST plug-in system; B
Nominal voltage 125 V
Type of current AC
Rated current 15 A
On/Off switch no
Type of product Mains cable

Identification numbers & Classifications

Article number 928640 US/2
EAN / GTIN 2050002064546
Manufacturer number 923698 USA/2

Description

Version:

3-wire adapter cable, 2m long, with industrial and Schuko plug.
US version.

Suitable for:

Note:

The adapter cable may be used only as a supply for lighting units.
The connected load must not exceed 3.6 kW.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart