• The item cannot be ordered due to missing prices.

Plug connector, input plug, Number of pins: 3

Article no.: 928490 3

Select article variation and quantity

Number of pins Unit price incl. VAT

Availability

  • IP Index of Protection: IP 20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 20
Plug type, input GST plug-in system
Nominal voltage 240 V
Number of pins 3
Power supply Mains operated
Type of product Plug connector

Identification & Classification

Article number 928490 3
EAN / GTIN 4062406117146
Manufacturer number 113037000-00628977
Manufacturer KÖGL GmbH Betriebseinrichtungen, Industriestraße 2, 89347 BUBESHEIM, Germany, www.koegl.de

Description

Version:

The input plug is required for the feed to the distribution block No. 928492 size 3/5. It connects to No. 928491 size 3.

Description:

Technical data for industrial plug-in system (No. 928490; 928491; 928492):
  • Maximum connection value 230 V / AC, 16 A or 400 V / AC, 16 A.
  • Maximum connected load, single-phase AC: 3.6 kW.
  • Maximum connected load, three-phase AC: 10.5 kW.
  • Conductor cross-section of the pre-assembled cables:
    3 × 1.5 mm2 for single-phase AC (L, N, PE)
    5 × 1.5 mm2 for three-phase AC (L1, L2, L3, N, PE)
  • Protection class 1
  • Index of Protection IP 20.

Function:

IP20: No protection against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided, and no protection against water.

Note:

Initial connections and also the connection of plugs or sockets to cables should only be performed by a qualified electrician!

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart