• The item cannot be ordered due to missing prices.

Monitor arm for table-top fixing for large/heavy monitors 1

Article no.: 928296 1
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Swivel arm reach 525 mm
Pivot range 360 degrees
Pivot angle 70 degrees
Safe working load 6 kg - 15 kg
Type of product Monitor/keyboard holder

Identification numbers & Classifications

Article number 928296 1
EAN / GTIN 4067263137283

Description

Version:

Three-dimensional monitor swivel arm made from aluminium and plastic, with gas pressure spring for convenient, ergonomic adjustment of the monitor. The monitor swivel arm is height-adjustable and swivels, tilts and rotates. Particularly suitable for the use of large and heavy screens, e.g. curved screens, for a monitor weight of 6 – 15 kg. For monitor sizes between 19 – 40 inches. Rotates 360° with adjustable stop at 180°. Adjustable restraints for the rotary joints. Monitor can be changed from landscape to portrait format using the pivot function. Height adjustment range of 300 mm (centre of VESA 150 mm to 450 mm above table surface). Tiltable: 70°.
Easy to mount a monitor on it using the QuickRelease attachment with one-hand operation. Cables routed through integrated cable holders and covers. Flexible attachment (table clamp, cable hole and drilling screw attachment) for worktop thickness 10 – 50 mm.

Application:

Monitor mounted via VESA standard 75/100.

Supplied with:

Swivel arm with VESA holder, spacer, set of screws.

Colour:

Silver.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart