• The item cannot be ordered due to missing prices.

Multimedia swivel arm with keyboard holder 2

Article no.: 928277 2
New product

Select article variation and quantity

Number of joints Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 640 mm
Depth 172 mm
Swivel arm reach 528 mm
Inclination adjustable 25 degrees
Safe working load 10 kg

Identification numbers & Classifications

Article number 928277 2
EAN / GTIN 4067263137276

Description

Version:

Free-moving adjustable two-piece swivel arm with keyboard holder made of high-quality anodised aluminium and plastic, keyboard holder made of powder-coated sheet metal. For mounting on perforated panels or support columns. Rotates and swivels. Swivel range 180°, can be tilted up to an angle of 45°. Cable holder for secure and orderly cable routing.

Note:

Mounting on support columns is recommended. Mounting on perforated panels can cause the keyboard holder to swing. Not suitable for keyboards with an ergonomic palm rest.

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart