• The item cannot be ordered due to missing prices.

Shadowboard 200 mm

Article no.: 928220 200
New product

Select article variation and quantity

Depth (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 45 mm
Width 512 mm
Depth 250 mm
Usable width 500 mm
Usable depth 200 mm
Type of product Shelf

Identification numbers & Classifications

Article number 928220 200
EAN / GTIN 4067263125105
Manufacturer number 928220 200

Description

Version:

Aluminium shelf. Can be slotted into the perforated panel horizontally or at a 45° angle, or attached to a Multifix rail. Shadowboard shelves can be stacked.

Supplied with:

Supplied with 3 Easyfix base plates No. 955820 size 2.

Note:

Suitable eForm inlays can be found in Group 95. 2 hard foam inlays of size 8G × 10G or one foam inlay of size 8G × 20G will fit into one shadowboard.

Downloads & documents

Suitable products

Accessories

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart