• The item cannot be ordered due to missing prices.

Drawing holder with organisation magnets, suitable for type: 1000

Article no.: 928211 1000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for type Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.5 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Series Multifix rail
Width 940 mm
Usable width 940 mm
Installation height 90 mm
Number of magnets 2
suitable for type 1000
maximum paper size up to DIN A1
Type of product Drawing holder

Identification numbers & Classifications

Article number 928211 1000
EAN / GTIN 4062406113636
Manufacturer number 928211 1000

Description

Version:

Drawing holder for mounting in support columns No. 928010. Drawings are clipped in place using magnets.

Suitable for:

Support columns No. 928010, materials supply trolley No. 918590.

Optional extras:

Organisation magnets No. 956810.

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart