• The item cannot be ordered due to missing prices.

Pivoted perforated side panel 481 mm

Article no.: 928101 481
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Hoffmann perforated panel grid interval 9×9 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 481 mm
Width 420 mm
Depth 25 mm
Safe working load 20 kg
Perforated panel version single-sided
Weight 3 kg
Type of product Perforated rear panel

Identification numbers & Classifications

Article number 928101 481
EAN / GTIN 4062406113148
Manufacturer number 928101 481

Description

Version:

For bolting to the support columns, can be pivoted and secured with cast hinges. For clear and ergonomic storage of tools.

Suitable for:

Support column No. 928010 size 481, No. 928075.

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart