• The item cannot be ordered due to missing prices.

Cross brace 2000 mm

Article no.: 928050 2000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1.5 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 60 mm
    Length 2,000 mm
    Width 2,000 mm
    Depth 100 mm
    Application range Support columns
    Weight 6 kg
    Type of product Bracing

    Identification numbers & Classifications

    Article number 928050 2000
    EAN / GTIN 4062406112578
    Manufacturer number 928050 2000

    Description

    Version:

    Sturdy sheet metal design. For screwing into the support columns No. 928010 and No. 928076. Necessary for stability and reinforcement if no perforated tool panels are fitted. The cross brace can be used as a cable duct.

    Colour:

    RAL 7035 light grey powder coated.

    Note:

    Suitable only for support columns size 962 and 1362.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart