{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Height adjustment interval | 50 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 200 mm | |
Width | 40 mm | |
Depth | 100 mm | |
maximum load capacity | 50 kg | |
Weight | 1.2 kg | |
Type of product | Support column |
Article number | 928010 200 | |
EAN / GTIN | 4062406112226 | |
Manufacturer number | 928010 200 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |