{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Drawer/pull-out shelf load capacity | 50 kg | |
Drawer runner extension (partial/full extension) | 100 % | |
Drawer usable width × usable depth in G | 20×20G | |
Usable width | 500 mm | |
Usable depth | 500 mm | |
Drawer usable width in G | 20 | |
Weight | 7 kg | |
Type of product | Pull-out shelf |
Article number | 927810 1 | |
EAN / GTIN | 4062406111960 | |
Manufacturer number | 927810 1 |