{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Door opening angle | 180 degrees | |
Height adjustment interval | 25 mm | |
Cylinder lock | modular lock barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 700 mm | |
Width | 600 mm | |
Depth | 650 mm | |
Usable width | 550 mm | |
Usable height for drawers | 75 mm | |
Door usable height | 525 mm | |
Version | for individual configuration | |
Weight | 26 kg | |
Type of product | Workbench casing |
Article number | 927727 700/525 | |
EAN / GTIN | 4062406266141 | |
Manufacturer number | 927727 700/525 |