• The item cannot be ordered due to missing prices.

Open 24G casing with full depth base, Height: 700mm

Article no.: 927705 700
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Height adjustment interval: 25
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Height adjustment interval 25 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 700 mm
Width 600 mm
Depth 650 mm
Weight 22.8 kg
Type of product Workbench casing

Identification numbers & Classifications

Article number 927705 700
EAN / GTIN 4062406111557
Manufacturer number 927705 700

Description

Version:

Open 24G casing with sturdy sheet metal construction.
With full depth base and shelf, (galvanised).

Suitable for:

Can be incorporated into all workbenches.

Fitted with:

Number of height-adjustable storage shelves: 1

Colour:

Body RAL 7035 light grey, powder-coated.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart