{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Height adjustment interval | 25 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 700 mm | |
Width | 600 mm | |
Depth | 650 mm | |
Weight | 17 kg | |
Type of product | Workbench casing |
Article number | 927700 700 | |
EAN / GTIN | 4062406111519 | |
Manufacturer number | 927700 700 |