{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Drawer/pull-out shelf load capacity | 75 kg | |
Drawer runner extension (partial/full extension) | 100 % | |
Individual drawer release system | One-hand | |
Height adjustment interval | 25 mm | |
Drawer usable area in G | 20×20 | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 700 mm | |
Width | 620 mm | |
Depth | 740 mm | |
Usable height | 425 mm | |
Usable height for drawers | 425 mm | |
Drawer body height | 500 mm | |
Drawer body width | 600 mm | |
Drawer body depth | 650 mm | |
Drawer body usable height | 425 mm | |
Drawer usable width | 500 mm | |
Drawer usable depth | 500 mm | |
Drawer usable width in G | 20 | |
Drawer usable depth in G | 20 | |
Number of fixed wheels without parking brake | 2 | |
Number of castors with parking brake | 2 | |
with anti-roll lip | yes | |
Number of drawers | 5 | |
Number of pull-out shelves | 0 | |
Number of doors | 0 | |
Load capacity of upper shelf | 50 kg | |
maximum load capacity | 600 kg | |
Version | wheeled; with drawers | |
Electronic locking system can be retrofitted | yes | |
ComfortClose | no | |
Casing open at the top | no | |
Treadless tyres | yes | |
Weight | 72 kg | |
Type of product | Workshop mobile drawer unit |
Article number | 927620 500/5 | |
EAN / GTIN | 4062406124571 | |
Manufacturer number | 927620 500/5 |