• The item cannot be ordered due to missing prices.

Casing 24G with door hinged on the left 800

Article no.: 927617 800
plus VAT at the current rate Prices plus delivery costs
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height / number of drawers Unit price incl. VAT
  • Drawer runner extension (partial/full extension): 100
  • Door opening angle: 180
  • Cylinder lock: modular lock barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Drawer runner extension (partial/full extension) 100 %
    Door opening angle 180 degrees
    Cylinder lock modular lock barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 800 mm
    Width 600 mm
    Depth 650 mm
    Usable height 700 mm
    Usable width 550 mm
    Door height 700 mm
    Door usable height 700 mm
    Door stop left-hand
    Number of drawers 0
    Number of doors 1
    Weight 31 kg
    Type of product Workbench casing

    Identification numbers & Classifications

    Article number 927617 800
    EAN / GTIN 4062406265052
    Manufacturer number 927617 800

    Description

    Version:

    Drawer cabinet with sturdy steel construction. 100% full extension drawers with differential runners and 75 kg load capacity. Aluminium handles with labelling strips that can be exchanged and rewritten. Can be locked centrally with cylinder lock.
    Door hinged on the left.

    Fitted with:

    Door height, mm: 700
    Number of height-adjustable shelves: 1

    Colour:

    Cabinet body and drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

    Note:

    Sizes 600 and 700 suitable only for Ready-to-go workbenches.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart