• The item cannot be ordered due to missing prices.

Fixed shelf, galvanised 1

Article no.: 927515 1

Select article variation and quantity

Type Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 30
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Shelf load capacity / maximum distributed shelf load (on metal) 30 kg
Material galvanised
Usable width 340 mm
Usable depth 600 mm
Application range Workbench
Weight 2.2 kg
Type of product Storage shelf

Identification numbers & Classifications

Article number 927515 1
EAN / GTIN 4062406111397
Manufacturer number 927515 1

Description

Version:

Storage shelves made of sturdy sheet metal.
Fixed storage shelf with 4 supports.

Suitable for:

16G cabinet casing.

Colour:

Galvanised.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart