• The item cannot be ordered due to missing prices.

Drawer, 12×20G, Drawer front height: 250mm

Article no.: 927500 250
Standard configurations usually have faster delivery times.

Select article variation and quantity

Drawer front height (mm) Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Drawer usable area in G: 12×20
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension (partial/full extension) 100 %
Drawer usable area in G 12×20
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Drawer usable width × usable depth in G 12×20G
Front height 250 mm
Usable height 225 mm
Usable width 300 mm
Usable depth 500 mm
Usable width in G 12
Usable depth in G 20
with individual drawer release system no
Application range Workbench casing
Weight 9.9 kg
Type of product Drawer

Identification numbers & Classifications

Article number 927500 250
EAN / GTIN 4062406109837
Manufacturer number 927500 250

Description

Version:

100% full extension drawers in sturdy steel construction, with differential runners and 75 kg load capacity. Aluminium handles with labelling strips that can be exchanged and rewritten. New type of drawer concept for optimum equipment with modular dividing material.

Suitable for:

All cabinet casings 16G.

Colour:

Drawer unit body RAL 7035 light grey, drawers RAL 7016 anthracite powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart