{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Door opening angle | 180 degrees | |
Height adjustment interval | 25 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 700 mm | |
Width | 400 mm | |
Depth | 650 mm | |
Width in G | 12 | |
Depth in G | 20 | |
Usable width | 350 mm | |
Usable height for drawers | 75 mm | |
Door height | 525 mm | |
Door usable height | 525 mm | |
Door stop | right-hand | |
Number of height-adjustable shelves | 1 | |
Number of doors | 1 | |
Version | for individual configuration | |
Weight | 20 kg | |
Type of product | Workbench casing |
Article number | 927420 700/525 | |
EAN / GTIN | 4062406264956 | |
Manufacturer number | 927420 700/525 |