• The item cannot be ordered due to missing prices.

Energy casing with cable reel and hose reel 800 mm

Article no.: 927329 800
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • impact-resistant and splash-proof: Category 2 (K2) to BGI

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    impact-resistant and splash-proof Category 2 (K2) to BGI
    Height 800 mm
    Width 400 mm
    Depth 650 mm
    Plug type, input GST plug-in system
    Socket type F
    Nominal voltage 250 V
    Number of sockets type F 2
    Power supply Mains operated
    Weight 36.7 kg
    Type of product Power module

    Identification numbers & Classifications

    Article number 927329 800
    EAN / GTIN 4062406108649
    Manufacturer number 927329 800

    Description

    Version:

    16G cabinet casing in sturdy steel construction.
    Equipped with 2 × No. 928470 size DE250V/1, cable reel / hose reel, securely bolted to the casing base. Length on the cable reel 10 m. Length on the hose reel 10 m.
    Connection NW 7.2 male coupling and quick-release coupling. With quick-lock coupling. Max. pressure 12 bar.
    With additional blank fascia for optional fitting of 3 further modules.

    Fitted with:

    Module No. 928470: 2 × size DE250V/1; 1 × size 0/1 and 0/3

    Colour:

    Body and modules RAL 7035 light grey, front RAL 7016 anthracite powder-coated.

    Note:

    Further individual configuration options with modules No. 928470. Keep within the maximum permissible number of modules.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart