Energy casing with cable reel, Height: 600mm

Article no.: 927327 600
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT

Availability

  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • impact-resistant and splash-proof: Category 2 (K2) to BGI

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
impact-resistant and splash-proof Category 2 (K2) to BGI
Height 600 mm
Width 400 mm
Depth 650 mm
‌Plug type, input GST plug-in system
Socket type F
Nominal voltage 250 V
Number of sockets type F 2
Power supply Mains operated
Weight 25.4 kg
Type of product Power module

Identification & Classification

Article number 927327 600
Copy
EAN / GTIN 4062406108540
Copy
Manufacturer number 927327 600
Copy
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

16G cabinet casing in sturdy steel construction.
Equipped with 2 × No. 928470 size DE250V/1, cable reel / hose reel, securely bolted to the casing base. Length on the cable reel 10 m. Length on the hose reel 10 m.

Fitted with:

Module No. 928470: 2 × size DE250V/1; 1 × size 0/1

Colour:

Body and modules RAL 7035 light grey, front RAL 7016 anthracite powder-coated.

Note:

Further individual configuration options with modules No. 928470. Keep within the maximum permissible number of modules.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart