• The item cannot be ordered due to missing prices.

16G cabinet casing suitable for swing away and height adjustment unit and vice 700 mm

Article no.: 927321 700
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 700 mm
Width 400 mm
Depth 650 mm
Usable height 670 mm
Usable width 280 mm
Usable depth 600 mm
Weight 27 kg
Type of product Support leg

Identification numbers & Classifications

Article number 927321 700
EAN / GTIN 4062406108489
Manufacturer number 927321 700

Description

Version:

16G cabinet casing in sturdy steel construction. Door can be locked with a cylinder lock. Drawer not lockable.
Suitable for GARANT swing away and height adjustment unit No. 967565 size 120 and vice No. 967100 size 120 (not included).

Fitted with:

Door height, mm: 675

Colour:

Cabinet body and drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart