• The item cannot be ordered due to missing prices.

Drawer casing, 16G mobile, 12×20G, Casing height mm / number of drawers: 400/4

Article no.: 927315 400/4
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Casing height mm / number of drawers Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Individual drawer release system: One-hand
  • Height adjustment interval: 25
  • Drawer usable area in G: 12×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension (partial/full extension) 100 %
Individual drawer release system One-hand
Height adjustment interval 25 mm
Drawer usable area in G 12×20
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 600 mm
Width 420 mm
Depth 740 mm
Usable height 325 mm
Usable height for drawers 325 mm
Drawer body height 400 mm
Drawer body width 400 mm
Drawer body depth 650 mm
Drawer body usable height 325 mm
Drawer usable width 300 mm
Drawer usable depth 500 mm
Drawer usable width in G 12
Drawer usable depth in G 20
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 125 mm
with anti-roll lip yes
Number of drawers 4
Number of pull-out shelves 0
Number of doors 0
maximum load capacity 600 kg
Storage yes
Material of wheel Treadless polyurethane tyres
Version wheeled; with drawers
Electronic locking system can be retrofitted yes
Anti-roll lip version on 4 sides
ComfortClose no
Casing open at the top no
Treadless tyres yes
Weight 50.1 kg
Type of product Workshop mobile drawer unit

Identification numbers & Classifications

Article number 927315 400/4
EAN / GTIN 4062406108397
Manufacturer number 927315 400/4

Description

Version:

Drawer cabinet with sturdy steel construction. 100% full extension drawers with differential runners and 75 kg load capacity. Aluminium handles with labelling strips that can be exchanged and rewritten.
With black ABS plastic shelf and 2-component Haptoprene push handles. With 2 each ball-bearing fixed wheels and castors, (castors with brakes for the wheels and the castor heads) ⌀ 125 mm, with treadless polyurethane tyres, minimum rolling resistance, low noise and fibre shields. Drawers with individual drawer release system prevents the opening of drawers during transport. Centrally lockable with a cylinder lock.

Fitted with:

Drawer front height, mm: 75, 75, 75, 100

Colour:

Cabinet body and drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Note:

Do not slide these under workstations with electric height adjustment No. 920301920316.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart