• The item cannot be ordered due to missing prices.

Casing 16G with door hinged on the left / drawers 900/2

Article no.: 927307 900/2
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height / number of drawers Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Door opening angle: 180
  • Drawer usable area in G: 12×20
  • Cylinder lock: modular lock barrel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1 mm
    Drawer/pull-out shelf load capacity 75 kg
    Drawer runner extension (partial/full extension) 100 %
    Door opening angle 180 degrees
    Drawer usable area in G 12×20
    Cylinder lock modular lock barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 900 mm
    Width 400 mm
    Depth 650 mm
    Usable width 350 mm
    Drawer front height 75 mm; 75 mm
    Drawer usable width 300 mm
    Drawer usable depth 500 mm
    Drawer usable width in G 12
    Drawer usable depth in G 20
    Usable height for drawers 150 mm
    Door height 625 mm
    Door usable height 625 mm
    Door stop left-hand
    Number of drawers 2
    Number of doors 1
    Weight 43.7 kg
    Type of product Workbench casing

    Identification numbers & Classifications

    Article number 927307 900/2
    EAN / GTIN 4062406272449
    Manufacturer number 927307 900/2

    Description

    Version:

    Drawer cabinet with sturdy steel construction. 100% full extension drawers with differential runners and 75 kg load capacity. Aluminium handles with labelling strips that can be exchanged and rewritten. Can be locked centrally with cylinder lock.
    Door hinged on the left.

    Fitted with:

    Drawer front height, mm: 75‑75
    Door height, mm: 625
    Number of height-adjustable shelves: 1

    Colour:

    Cabinet body and drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

    Note:

    Sizes 600 and 700 suitable only for Ready-to-go workbenches.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart