{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Drawer/pull-out shelf load capacity | 75 kg | |
Drawer runner extension (partial/full extension) | 100 % | |
Door opening angle | 180 degrees | |
Drawer usable area in G | 12×20 | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 900 mm | |
Width | 400 mm | |
Depth | 650 mm | |
Usable width | 350 mm | |
Drawer front height | 75 mm; 75 mm | |
Drawer usable width | 300 mm | |
Drawer usable depth | 500 mm | |
Drawer usable width in G | 12 | |
Drawer usable depth in G | 20 | |
Usable height for drawers | 150 mm | |
Door height | 625 mm | |
Door usable height | 625 mm | |
Door stop | right-hand | |
Number of drawers | 2 | |
Number of doors | 1 | |
Weight | 43.7 kg | |
Type of product | Workbench casing |
Article number | 927305 900/2 | |
EAN / GTIN | 4062406108335 | |
Manufacturer number | 927305 900/2 |