• The item cannot be ordered due to missing prices.

Mobile base for Ready-to-go workbenches 1800

Article no.: 927271 1800

Select article variation and quantity

Type Unit price incl. VAT
  • Design version: Steel hollow section construction

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Design version Steel hollow section construction
    Material thickness 1 mm
    Series Ready-to-go
    Height 200 mm
    Width 1,800 mm
    Depth 700 mm
    maximum load capacity, mobile unit 400 kg
    Type of product Wheels and push handle

    Identification numbers & Classifications

    Article number 927271 1800
    EAN / GTIN 4062406272425
    Manufacturer number 927271 1800

    Description

    Version:

    Base frame is fitted with 2 castors and 2 fixed wheels ⌀ 100 mm with grey treadless solid rubber tyres. Undercarriage load capacity up to 400 kg (workbench incl. contents). 2-component Haptoprene handle on a raise-lower device.

    Suitable for:

    No. 927241 size 1800/3, No. 927261 size 1800/3.

    Colour:

    Anthracite RAL 7016 powder coated, not configurable.

    Note:

    Wheels and push handle unsuitable for retrofitting. Workbenches with wheels and push handle must be equipped with a one-hand individual drawer release system. Unsuitable for workbenches with recessed open casings.

    Downloads & documents

    From the same series "Ready-to-go" View all

    Direct purchase

    Sign in to your Account

    To shopping cart