• The item cannot be ordered due to missing prices.

Side plate, Length: 750mm

Article no.: 927220 750
750
Standard configurations usually have faster delivery times.

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Length 750 mm
Height 245 mm
Type of product Link plate

Identification numbers & Classifications

Article number 927220 750
EAN / GTIN 4062406124526
Manufacturer number 927220 750

Description

Version:

Side plates of sturdy sheet metal for height-adjustable workbenches. Avoids a possible crush hazard when workbenches are positioned in a row.
The side plate can be fitted on the right side or left side.

Suitable for:

For all GridLine workbenches with electric height adjustment (Ready-to-go and Vario).

Supplied with:

A side plate including attachment material.

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart