• The item cannot be ordered due to missing prices.

Wheels Set of 2 pieces, Type: 1

Article no.: 927202 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 150 mm
Construction height 180 mm
Wheel ⌀ 125 mm
Load capacity per piece 200 kg
Weight 1.8 kg
Type of product Roller

Identification numbers & Classifications

Article number 927202 1
EAN / GTIN 4062406108069
Manufacturer number 927202 1

Description

Version:

Wheels with 125 mm diameters. Also ideal for uneven ground. Fibre shields prevent the castors jamming. Optimally smooth running due to high-quality ball bearings, ⌀ 125 mm, with treadless polyurethane tyres, minimal rolling resistance and low noise emitted in motion.
Load capacity per wheel: 200 kg. Maximum load capacity when using 4 wheels: 600 kg.
Set consisting of 2 fixed wheels, including fastenings.

Colour:

Galvanized, not configurable.

Note:

The fitting of wheels increases the working height of the workbench by 150 mm.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart