• The item cannot be ordered due to missing prices.

Side panel with perforated panel, Height: 650mm

Article no.: 927165 650
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Hoffmann perforated panel grid interval 9×9 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 650 mm
Width 500 mm
Weight 3 kg
Type of product Side cladding

Identification numbers & Classifications

Article number 927165 650
EAN / GTIN 4062406212377
Manufacturer number 927165 650

Description

Version:

Side panel for support leg of folded sheet steel, with perforations 9 x 9 mm in a 37 mm grid, to accept Easyfix hooks and holders, as well as perforated panel accessories.

Suitable for:

Workbenches height 950 mm, support legs height 900 mm and 750 mm.

Colour:

RAL 7035 light grey powder coated.

Note:

On workbenches with wheels and push handle, may not be fitted to the end with the push handle.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart