• The item cannot be ordered due to missing prices.

Set of corner support leg and rear panels, Type: 4

Article no.: 927115 4
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Type of product Support leg

Identification numbers & Classifications

Article number 927115 4
EAN / GTIN 4062406128791
Manufacturer number 927115 4

Description

Version:

Set of corner support leg and rear panels. Installation of rear panels provides modesty boards and additional stabilisation.

Suitable for:

Corner worktops No. 926302926342.

Suitable for:

Support leg size: 800‑900
Workbench top depth: 750 mm

Supplied with:

Corner support leg No. 927112 size 1 and 4 rear panels No. 927140 size 1000. Fastening material.

Colour:

Light grey RAL 7035, powder-coated.

Note:

Rear panel flush with the worktop at the back. The worktop cannot protrude.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart