• The item cannot be ordered due to missing prices.

Support leg with power FR

Article no.: 927063 FR
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Design version Steel hollow section construction
    Material thickness 1 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 800 mm
    Width 50 mm
    Depth 700 mm
    Socket type E
    Nominal voltage 250 V
    Rated current 16 A
    suitable for worktop depth 750 mm
    Type of product Power module

    Identification numbers & Classifications

    Article number 927063 FR
    EAN / GTIN 4062406755584
    Manufacturer number 927063 FR

    Description

    Version:

    Of steel hollow section, 50 mm wide with cross bracing and mounting for height adjustment at 25 mm intervals. Feet with plastic pads, do not damage the floor. With cable slots - for simple and professional routing of media cables / power cables.

    Supplied with:

    Support leg with two Schuko sockets with fastening materials, not wired.

    Colour:

    RAL 7035 light grey powder-coated.

    Note:

    Support legs without rear panel or cupboards require stabilising plates No. 927122 for stiffening. The height is to the underside of the worktop.
    Pre-assembled workbenches must be secured against tipping.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart