• The item cannot be ordered due to missing prices.

Corner worktop of beech marine ply, suitable for connecting to worktop depth: 800mm

Article no.: 926312 800
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

suitable for connecting to worktop depth (mm) Unit price incl. VAT
  • Insert thickness: 50

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Insert thickness 50 mm
suitable for connecting to worktop depth 800 mm
Material of worktop Beech marine ply
Worktop surface clear varnished
Corner, oblique 45°
Type of product Workbench top

Identification numbers & Classifications

Article number 926312 800
EAN / GTIN 4062406107192
Manufacturer number 926312 800

Description

Version:

Size 1000×1000×50 mm with 45° bevel, to match the 800 mm bench top depth.

Suitable for:

Support leg No. 927000927042; No. 927062927068.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart