• The item cannot be ordered due to missing prices.

Worktop with Eterlux coating, Depth 800 mm, Worktop length: 1000mm

Article no.: 926285 1000

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 1,000 mm
Depth 800 mm
Thickness 50 mm
Worktop covering Eterlux (melamine / phenolic resin)
Coating thickness 2.7 mm
Worktop surface Coating very scratch-resistant and heat-resistant
Colour of worktop surface pale grey
Edge strip version 4-sided
ABS edge band 3 mm
Type of product Workbench top

Identification numbers & Classifications

Article number 926285 1000
EAN / GTIN 4062406106669
Manufacturer number 926285 1000

Description

Version:

Worktop depth 800mm, thickness 50 mm: The purchaser must arrange for the drilling of holes on the underside of the worktop.

Note:

Special dimensions available on request. Up to max. 3000 mm length and 1000 mm width available in a single piece.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart