• The item cannot be ordered due to missing prices.

Worktop with Eterlux coating, Depth 750 mm, Worktop length: 1500mm

Article no.: 926281 1500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 1,500 mm
Depth 750 mm
Thickness 50 mm
Worktop covering Eterlux (melamine / phenolic resin)
Coating thickness 2.7 mm
Worktop surface Coating very scratch-resistant and heat-resistant
Colour of worktop surface pale grey
Edge strip version 4-sided
ABS edge band 3 mm
Type of product Workbench top

Identification numbers & Classifications

Article number 926281 1500
EAN / GTIN 4062406106638
Manufacturer number 926281 1500

Description

Version:

Worktop depth 750 mm, thickness 50 mm: With holes on the underside of the worktop for attachment of drawer units and support legs (individual Vario components).

Note:

Special dimensions available on request. Up to max. 3000 mm length and 1000 mm width available in a single piece.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart